- 20.87 in Inner Diameter
- 30.71 in Outer Diameter
- 7.28 in Width
- Brass Cage Material
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Tolerance | Special |
| Relubrication Feature | With |
| I.D. | 530 mm |
| Width | 7.28 in, 185 mm |
| Internal Clearance | C3 |
| Inside Dia. | 530 mm |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Type | Solid Machined |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Outer Ring Width | 7.28 in, 185 mm |
| Row Type | 2 |
| Radial Internal Clearance | Group 3 (C3) |
| Material | Steel |
| Bore Type | Tapered Bore |
| O.D. | 780 mm |
| Inner Ring Width | 7.28 in, 185 mm |
| Outside Dia. | 780 mm |
| Rolling Element | Spherical |
| Weight | 731.934 LB |
| EAN or UPC | 7316577310644 |

