- Radial Bearing Type
- Round Bore Type
- 500 mm Inside Diameter
- 720 mm Outside Diameter
- 167 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Cage Material | Brass/Bronze |
| Tolerance | Special |
| Inch/Metric | Metric |
| Material | Steel |
| Rows of Balls | Multi |
| Enclosure | Unsealed |
| Ring Modification | Combination of W26, W31 & W33, W26 - Six Lubrication Holes in Inner Ring, W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Type | Solid Machined |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| I.D. | 500 mm |
| O.D. | 720 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Origin | Spherical Radial |
| Weight | 550.935 LB |
| EAN or UPC | 7316576655296 |

