- 49.21 in Inner Diameter
- 68.9 in Outer Diameter
- 14.76 in Width
- Bearing Steel Cage Material
| Material | Steel |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Relubrication Feature | With |
| Cage Type | Solid Machined |
| Tolerance | Normal (PN) |
| I.D. | 1250 mm |
| Inch/Metric | Metric |
| Row Type | 2 |
| Outside Dia. | 1750 mm |
| Internal Clearance | CN |
| Outer Ring Width | 14.76 in, 375 mm |
| Bore Type | Round Bore |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Inside Dia. | 1250 mm |
| Rolling Element | Spherical |
| Radial Internal Clearance | Group N |
| Width | 14.76 in, 375 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 14.76 in, 375 mm |
| O.D. | 1750 mm |
| Cage Material | Solid Machined |
| Weight | 6902.665 LB |
| EAN or UPC | 7316574237159 |

