- Radial Shaft Seal
- 22 mm Shaft Diameter
- 42 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 22 mm |
| Housing Bore Dia. | 42 mm |
| Inch/Metric | Metric |
| Weight | 0.046 LB |
| EAN or UPC | 7316572271209 |
| Shaft Dia. | 22 mm |
| Housing Bore Dia. | 42 mm |
| Inch/Metric | Metric |
| Weight | 0.046 LB |
| EAN or UPC | 7316572271209 |