- Radial Shaft Seal
- 22 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 6.35 mm Width
| Shaft Dia. | 22 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 40 mm |
| Weight | 0.081 LB |
| EAN or UPC | 740496510996 |
| Shaft Dia. | 22 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 40 mm |
| Weight | 0.081 LB |
| EAN or UPC | 740496510996 |