- Radial Shaft Seal
- 22 mm Shaft Diameter
- 38 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 38 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 22 mm |
| Weight | 0.035 LB |
| EAN or UPC | 7316572543016 |
| Housing Bore Dia. | 38 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 22 mm |
| Weight | 0.035 LB |
| EAN or UPC | 7316572543016 |