- Radial Shaft Seal
- 22 mm Shaft Diameter
- 36 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 36 mm |
| Shaft Dia. | 22 mm |
| Inch/Metric | Metric |
| Weight | 0.029 LB |
| EAN or UPC | 7316572542835 |
| Housing Bore Dia. | 36 mm |
| Shaft Dia. | 22 mm |
| Inch/Metric | Metric |
| Weight | 0.029 LB |
| EAN or UPC | 7316572542835 |