- Radial Shaft Seal
- 22 mm Shaft Diameter
- 31 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 22 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 31 mm |
| Weight | 0.087 LB |
| EAN or UPC | 85311006538 |
| Shaft Dia. | 22 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 31 mm |
| Weight | 0.087 LB |
| EAN or UPC | 85311006538 |