- Radial Shaft Seal
- 22 mm Shaft Diameter
- 28 mm Housing Bore Diameter
- 4 mm Width
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Shaft Dia. | 22 mm |
| Seal Design | Molded Design |
| Spring Material | None |
| Lip Material | Nitrile |
| Seal Application | Dirt Exclusion and Grease Retention |
| Temperature Range [Min] | -40 °F |
| Construction | HM1 |
| Housing Bore Dia. | 28 mm |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 3 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Lip Type | Single Lip w/o Spring |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Weight | 0.057 LB |
| EAN or UPC | 85311226615 |

