- Radial Shaft Seal
- 58 mm Shaft Diameter
- 75 mm Housing Bore Diameter
- 7 mm Width
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Polyacrylate |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 58 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 75 mm |
| Construction | HMS4SPL |
| Weight | 0.102 LB |
| EAN or UPC | 85311177795 |

