- Radial Shaft Seal
- 58 mm Shaft Diameter
- 74 mm Housing Bore Diameter
- 13 mm Width
description
- Dual lip, dual element designs. Type D7 to separate two fluids. Type C is available for maximum dirt exclusions. A wide variety of materials are available.
| Pressure | 5 psi |
| Temperature Range [Max] | 300 °F |
| Seal Application | Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/Two Springs |
| Lip Style | Internal |
| Shaft Dia. | 58 mm |
| Lip Material | Polyacrylate |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 74 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Temperature Range [Min] | -40 °F |
| Construction | D7 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Weight | 0.128 LB |
| EAN or UPC | 85311902731 |

