Skip to content Skip to navigation menu
SKF225X260X22HDS1R

225X260X22HDS1R

Metric Non-Split Radial Shaft Seal
Item #104017567
  • Radial Shaft Seal
  • 225 mm Shaft Diameter
  • 260 mm Housing Bore Diameter
  • 22 mm Width
SKF225X260X22HDS1R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 225 mm Shaft Diameter
  • 260 mm Housing Bore Diameter
  • 22 mm Width
Shaft Dia. 225 mm
Lip Type Non-Split
Inch/Metric Metric
Housing Bore Dia. 260 mm
Weight 3.326 LB
EAN or UPC 85311418867
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison