- Radial Shaft Seal
- 57.15 mm Shaft Diameter
- 86.36 mm Housing Bore Diameter
- 7.47 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Seal Application | External Lip Seal |
| Shaft Dia. | 57.15 mm |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Lip Type | External Lip Seal w/Spring |
| Lip Style | External |
| Inch/Metric | Metric |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 2,000 ft/min |
| Housing Bore Dia. | 86.36 mm |
| Construction | X15 |
| Weight | 0.152 LB |
| EAN or UPC | 85311025164 |

