- 25 mm ID x 58 mm OD x 29.8 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- 90° Contact Angle
| Cage Material | Brass/Bronze |
| Ball Material | Steel |
| Material | Steel |
| Origin | Single Row Thrust |
| O.D. | 58 mm |
| Snap Ring | No Snap Ring |
| Bearing Design | Self-Aligning |
| Seal Material | None |
| Contact Angle | 90° |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Preload Level | None |
| Inner Ring Width | 29.8 mm |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| I.D. | 25 mm |
| Outer Ring Width | 29.8 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | N/A |
| Precision | Standard |
| O.D. Type | Straight |
| Weight | 1.027 LB |
| EAN or UPC | 7316577007568 |

