- Radial Shaft Seal
- 571.5 mm Shaft Diameter
- 622.17 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 622.17 mm |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/4 Lugs |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 571.5 mm |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Weight | 10.761 LB |
| EAN or UPC | 85311137263 |

