- Radial Shaft Seal
- 571.5 mm Shaft Diameter
- 622.17 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 571.5 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 622.17 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Weight | 10.751 LB |
| EAN or UPC | 85311137249 |

