- Radial Shaft Seal
- 571.5 mm Shaft Diameter
- 601.68 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Shaft Dia. | 571.5 mm |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 601.68 mm |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 10.416 LB |
| EAN or UPC | 85311137164 |

