- Radial Shaft Seal
- 224 mm Shaft Diameter
- 260 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 260 mm |
| Shaft Dia. | 224 mm |
| Lip Type | Non-Split |
| Weight | 3.586 LB |
| EAN or UPC | 85311197984 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 260 mm |
| Shaft Dia. | 224 mm |
| Lip Type | Non-Split |
| Weight | 3.586 LB |
| EAN or UPC | 85311197984 |