- Radial Shaft Seal
- 569.93 mm Shaft Diameter
- 619.15 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 619.15 mm |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/4 Lugs |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 569.93 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Weight | 10.721 LB |
| EAN or UPC | 85311137119 |

