- Radial Shaft Seal
- 568.325 mm Shaft Diameter
- 619.125 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 568.325 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 619.125 mm |
| Weight | 10.714 LB |
| EAN or UPC | 85311278751 |
| Lip Type | Non-Split |
| Shaft Dia. | 568.325 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 619.125 mm |
| Weight | 10.714 LB |
| EAN or UPC | 85311278751 |