- Tapered Bore
- 220 mm ID x 460 mm OD x 145 mm Wide
- Radial Bearing
- Unsealed
- Steel Cage
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed | 1400 rpm |
| Origin | Spherical Radial |
| I.D. | 220 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| RIC | C3 |
| Width | 145 mm |
| Static Load Rating [Max] | 776,000.00 lbf |
| Dynamic Load Rating | 529,000.00 lbf |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 460.0000 mm |
| Series | 22300 Series |
| Tolerance | Standard |
| Family Name | Spherical Radial Bearing |
| Reference Speed | 1000 rpm |
| Enclosure | Unsealed |
| Weight | 259.704 LB |
| EAN or UPC | 7316576654787 |

