- 8.66 in Inner Diameter
- 18.11 in Outer Diameter
- 5.71 in Width
- Bearing Steel Cage Material
| Material | Steel |
| Precision Rating | ABEC 3 |
| I.D. | 220 mm |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Inner Ring Width | 5.71 in, 145 mm |
| Rows of Balls | Multi |
| Width | 5.71 in, 145 mm |
| Outer Ring Width | 5.71 in, 145 mm |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Tolerance | Special |
| Outside Dia. | 460 mm |
| Inside Dia. | 220 mm |
| Row Type | 2 |
| O.D. | 460 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Radial Internal Clearance | Group 4 (C4) |
| Weight | 264.114 LB |
| EAN or UPC | 7316570196832 |

