- 8.66 in Inner Diameter
- 18.11 in Outer Diameter
- 5.71 in Width
- Bearing Steel Cage Material
| Width | 5.71 in, 145 mm |
| Inside Dia. | 220 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Radial |
| Outside Dia. | 460 mm |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| Precision Rating | ABEC 3 |
| I.D. | 220 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Outer Ring Width | 5.71 in, 145 mm |
| Inner Ring Width | 5.71 in, 145 mm |
| O.D. | 460 mm |
| Row Type | 2 |
| Rolling Element | Spherical |
| Material | Bearing Steel |
| Weight | 252.87 LB |
| EAN or UPC | 7316570437232 |

