- 7.87 in Inner Diameter
- 16.54 in Outer Diameter
- 5.43 in Width
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| O.D. | 16.54 in, 420 mm |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:12 |
| Inner Ring Width | 5.43 in, 138 mm |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Width | 5.43 in, 138 mm |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 7.87 in, 200 mm |
| Row Type | 2 |
| Material | Bearing Steel |
| Internal Clearance | CN |
| Outer Ring Width | 5.43 in, 138 mm |
| Weight | 205.471 LB |
| EAN or UPC | 7316573313106 |

