- 7.87 in Inner Diameter
- 16.54 in Outer Diameter
- 5.43 in Width
- Bearing Steel Cage Material
| Element Material | Bearing Steel |
| Internal Clearance | C4 |
| Row Type | 2 |
| Outside Dia. | 420 mm |
| Radial Internal Clearance | Group 4 (C4) |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Outer Ring Width | 5.43 in, 138 mm |
| Cage Material | Sheet Metal |
| Rows of Balls | Multi |
| Inner Ring Width | 5.43 in, 138 mm |
| O.D. Type | Cylindrical |
| Inside Dia. | 200 mm |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| I.D. | 200 mm |
| Material | Steel |
| Rolling Element | Spherical |
| Bore Type | Tapered Bore |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| O.D. | 420 mm |
| Width | 5.43 in, 138 mm |
| Weight | 205.471 KG |
| EAN or UPC | 7316570669596 |

