- Radial Bearing Type
- Round Bore Type
- 190 mm Inside Diameter
- 400 mm Outside Diameter
- 132 mm Width
| Rows of Balls | Multi |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Tolerance | Special |
| O.D. | 400 mm |
| Material | Steel |
| Relubrication Feature | With |
| I.D. | 190 mm |
| Cage Material | Sheet Metal |
| Weight | 184.306 LB |
| EAN or UPC | 7316570101461 |

