- 7.48 in Inner Diameter
- 15.75 in Outer Diameter
- 5.2 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Material | Steel |
| Radial Internal Clearance | C4 |
| Cage Type | Sheet Metal |
| Bore Type | Tapered Bore |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Rolling Element | Spherical |
| Width | 5.2 in, 132 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 5.2 in, 132 mm |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| O.D. | 400 mm |
| Row Type | 2 |
| Outer Ring Width | 5.2 in, 132 mm |
| Element Material | Bearing Steel |
| Origin | Spherical Radial |
| I.D. | 190 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 180.338 LB |
| EAN or UPC | 7316576654756 |

