- Straight Bore
- 190 mm ID x 400 mm OD x 132 mm Wide
- Normal Clearance
- Steel Cage
- Std Tolerance
applications
- Papermaking machines
- Gearboxes
- Fans
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Ring Modification | W26 - Six Lubrication Holes in Inner Ring, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W26 & W33 |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| I.D. | 190 mm |
| O.D. | 400 mm |
| Tolerance | Standard |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| Weight | 184.306 LB |
| EAN or UPC | 7316576603327 |

