- Radial Bearing Type
- Round Bore Type
- 180 mm Inside Diameter
- 380 mm Outside Diameter
- 126 mm Width
| Material | Steel |
| Radial Internal Clearance | C4 |
| Relubrication Feature | With |
| O.D. | 380 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Cage Material | Sheet Metal |
| I.D. | 180 mm |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Tolerance | Special |
| Weight | 159.835 LB |
| EAN or UPC | 7316570130362 |

