- 7.09 in Inner Diameter
- 14.96 in Outer Diameter
- 4.96 in Width
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| Material | Steel |
| O.D. | 380 mm |
| Rows of Balls | Multi |
| Internal Clearance | C4 |
| Radial Internal Clearance | C4 |
| Cage Material | Sheet Metal |
| Outer Ring Width | 4.96 in, 126 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Tapered Bore |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Rolling Element | Spherical |
| Relubrication Feature | With |
| I.D. | 180 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Width | 4.96 in, 126 mm |
| Row Type | 2 |
| Inner Ring Width | 4.96 in, 126 mm |
| Tolerance | Special |
| Weight | 162.921 LB |
| EAN or UPC | 7316570042764 |

