- Radial Bearing Type
- 180 mm Inside Diameter
- 380 mm Outside Diameter
- 126 mm Width
| I.D. | 180 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Inside Dia. | 180 mm |
| O.D. | 380 mm |
| Outside Dia. | 380 mm |
| Bearing Type | Radial |
| Weight | 158.512 KG |
| EAN or UPC | 7316575327927 |
| I.D. | 180 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Inside Dia. | 180 mm |
| O.D. | 380 mm |
| Outside Dia. | 380 mm |
| Bearing Type | Radial |
| Weight | 158.512 KG |
| EAN or UPC | 7316575327927 |