- Radial Bearing Type
- Round Bore Type
- 170 mm Inside Diameter
- 360 mm Outside Diameter
- 120 mm Width
| O.D. | 360 mm |
| Tolerance | Special |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Radial Internal Clearance | C4 |
| I.D. | 170 mm |
| Cage Material | Sheet Metal |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Weight | 135.364 LB |
| EAN or UPC | 7316570371758 |

