- 6.69 in Inner Diameter
- 14.17 in Outer Diameter
- 4.72 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Row Type | 2 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Tapered Bore |
| Precision Rating | ABEC 1 |
| Static Load Rating [Max] | 486,000.00 lbf |
| Dynamic Load Rating | 396,000.00 lbf |
| Reference Speed | 1400 rpm |
| Family Name | Spherical Radial Bearing |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 4.72 in, 120 mm |
| Bearing Type | Radial |
| Series | 22300 Series |
| I.D. | 170 mm |
| O.D. | 360.0000 mm |
| Inner Ring Width | 4.72 in, 120 mm |
| Limiting Speed | 1800 rpm |
| Origin | Spherical Radial |
| Tolerance | Normal (PN) |
| Cage Type | Sheet Metal |
| Enclosure | Unsealed |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rows of Balls | Multi |
| Width | 120 mm |
| Radial Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Internal Clearance | C3 |
| RIC | C3 |
| Weight | 134.528 LB |
| EAN or UPC | 7316576601521 |

