- 6.69 in Inner Diameter
- 14.17 in Outer Diameter
- 4.72 in Width
- Bearing Steel Cage Material
| Bore Type | Round Bore |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Inner Ring Width | 4.72 in, 120 mm |
| Width | 4.72 in, 120 mm |
| I.D. | 170 mm |
| Row Type | 2 |
| Internal Clearance | CN |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Outer Ring Width | 4.72 in, 120 mm |
| O.D. | 360 mm |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Weight | 137.789 LB |
| EAN or UPC | 7316570955514 |

