- 6.3 in Inner Diameter
- 13.39 in Outer Diameter
- 4.49 in Width
- Bearing Steel Cage Material
| Element Material | Bearing Steel |
| Row Type | 2 |
| Inner Ring Width | 4.49 in, 114 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Outer Ring Width | 4.49 in, 114 mm |
| Material | Steel |
| Rolling Element | Spherical |
| Bore Type | Tapered Bore |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| O.D. | 340 mm |
| Internal Clearance | C4 |
| I.D. | 160 mm |
| Rows of Balls | Double |
| Tolerance | Special |
| Width | 4.49 in, 114 mm |
| Precision Rating | ABEC 3 |
| Radial Internal Clearance | C4 |
| Weight | 112.215 LB |
| EAN or UPC | 7316570183443 |

