- 6.3 in Inner Diameter
- 13.39 in Outer Diameter
- 4.49 in Width
- Bearing Steel Cage Material
| Internal Clearance | C3 |
| Row Type | 2 |
| O.D. | 13.39 in, 340 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 4.49 in, 114 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 4.49 in, 114 mm |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| I.D. | 6.3 in, 160 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Width | 4.49 in, 114 mm |
| Weight | 124.12 LB |
| EAN or UPC | 7316579364225 |

