- Radial Bearing Type
- 160 mm Inside Diameter
- 340 mm Outside Diameter
- 114 mm Width
| Outer Ring Width | 4.49 in, 114 mm |
| Enclosure | Seal On Both Sides |
| Width | 4.49 in, 114 mm |
| Inner Ring Width | 4.49 in, 114 mm |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Lubricant | Grease |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| I.D. | 160 mm |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Row Type | 2 |
| O.D. | 340 mm |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Weight | 112.877 LB |
| EAN or UPC | 7316574236206 |

