- Radial Bearing Type
- Round Bore Type
- 150 mm Inside Diameter
- 320 mm Outside Diameter
- 108 mm Width
| Relubrication Feature | With |
| Material | Steel |
| Tolerance | Special |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| O.D. | 320 mm |
| Radial Internal Clearance | C4 |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Weight | 96.562 LB |
| EAN or UPC | 7316570628050 |

