- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 4.02 in Width
- Bearing Steel Cage Material
| Rows of Balls | Double |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Inner Ring Width | 4.02 in, 102 mm |
| Width | 4.02 in, 102 mm |
| O.D. Type | Cylindrical |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 4.02 in, 102 mm |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 3 |
| I.D. | 140 mm |
| Material | Steel |
| O.D. | 300 mm |
| Rolling Element | Spherical |
| Row Type | 2 |
| Tolerance | Special |
| Weight | 78.97 LB |
| EAN or UPC | 7316570312126 |

