- Radial Bearing Type
- 140 mm Inside Diameter
- 300 mm Outside Diameter
- 102 mm Width
| Rows of Balls | Multi |
| Bearing Type | Radial |
| I.D. | 140 mm |
| Inside Dia. | 140 mm |
| Inch/Metric | Metric |
| O.D. | 300 mm |
| Outside Dia. | 300 mm |
| Weight | 83.555 LB |
| EAN or UPC | 7316571561110 |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| I.D. | 140 mm |
| Inside Dia. | 140 mm |
| Inch/Metric | Metric |
| O.D. | 300 mm |
| Outside Dia. | 300 mm |
| Weight | 83.555 LB |
| EAN or UPC | 7316571561110 |