Skip to content Skip to navigation menu
Radial Spherical Roller Bearing

22328-2CS5K/VT143

Radial Spherical Roller Bearing
Item #102380660
  • Radial Bearing Type
  • 140 mm Inside Diameter
  • 300 mm Outside Diameter
  • 102 mm Width
Radial Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 140 mm Inside Diameter
  • 300 mm Outside Diameter
  • 102 mm Width
O.D. 300 mm
I.D. 140 mm
Inch/Metric Metric
Bearing Type Radial
Enclosure Seal On Both Sides
Row Type 2
Cage Material Bearing Steel
Material Bearing Steel
Internal Clearance CN
Precision Rating ABEC 1
Lubrication Hole/Groove Hole and Groove
Width 4.02 in, 102 mm
Rows of Balls Multi
Lubricant Grease
Bore Type Round Bore
Element Material Bearing Steel
O.D. Type Cylindrical
Inner Ring Width 4.02 in, 102 mm
Rolling Element Spherical
Outer Ring Width 4.02 in, 102 mm
Weight 78.97 LB
EAN or UPC 7316574121311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison