- Radial Bearing Type
- Round Bore Type
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- 93 mm Width
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| I.D. | 130 mm |
| Tolerance | Special |
| Cage Material | Sheet Metal |
| Rows of Balls | Multi |
| Material | Steel |
| Weight | 61.613 LB |
| EAN or UPC | 7316570214710 |

