- Spherical Roller Bearing
- 130 mm ID
- 280 mm OD
- 93 mm Width
- Round Bore
| O.D. | 280 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| I.D. | 130 mm |
| Weight | 60.29 LB |
| O.D. | 280 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| I.D. | 130 mm |
| Weight | 60.29 LB |