- Radial Bearing Type
- Round Bore Type
- 120 mm Inside Diameter
- 260 mm Outside Diameter
- 86 mm Width
| Bearing Type | Radial |
| O.D. | 260 mm |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| I.D. | 120 mm |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Tolerance | Special |
| Radial Internal Clearance | C4 |
| Weight | 49.384 LB |
| EAN or UPC | 7316570673296 |

