- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 3.39 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Standard |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Shaker Screen Bearing |
| Row Type | 2 |
| Enclosure | Unsealed |
| Precision Rating | ABEC 3 |
| I.D. | 120 mm |
| Radial Internal Clearance | Normal |
| O.D. | 260 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Outer Ring Width | 3.39 in, 86 mm |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 3.39 in, 86 mm |
| Width | 3.39 in, 86 mm |
| Bore Type | Tapered Bore |
| Internal Clearance | C4 |
| Material | Bearing Steel |
| Weight | 48.649 LB |
| EAN or UPC | 7316570542974 |

