Skip to content Skip to navigation menu
SKF22324 CCK/C3W64

22324 CCK/C3W64

Radial Spherical Roller Bearing
Item #112594687
  • Radial Bearing Type
  • 120 mm Inside Diameter
  • 260 mm Outside Diameter
  • 86 mm Width
SKF22324 CCK/C3W64
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 120 mm Inside Diameter
  • 260 mm Outside Diameter
  • 86 mm Width
Rows of Balls Multi
Inside Dia. 120 mm
Outside Dia. 260 mm
O.D. 260 mm
Inch/Metric Metric
I.D. 120 mm
Bearing Type Radial
Weight 48.12 LB
EAN or UPC 7316572117897
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison