- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 3.39 in Width
- Bearing Steel Cage Material
| Width | 3.39 in, 86 mm |
| Element Material | Bearing Steel |
| I.D. | 4.72 in, 120 mm |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Outer Ring Width | 3.39 in, 86 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Inner Ring Width | 3.39 in, 86 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 10.24 in, 260 mm |
| Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Weight | 48.53 LB |
| EAN or UPC | 7316580025825 |

