- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 3.15 in Width
- Bearing Steel Cage Material
| Cage Type | Sheet Metal |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 3.15 in, 80 mm |
| Inner Ring Width | 3.15 in, 80 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| Width | 3.15 in, 80 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C4 |
| Rolling Element | Spherical |
| Bore Type | Round Bore |
| Tolerance | Special |
| O.D. Type | Cylindrical |
| O.D. | 240 mm |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Material | Steel |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Row Type | 2 |
| Weight | 40.168 LB |
| EAN or UPC | 7316571023762 |

