- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 3.15 in Width
- Bearing Steel Cage Material
| O.D. | 9.45 in, 240 mm |
| Outer Ring Width | 3.15 in, 80 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | C4 |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Bore Type | Cylindrical |
| I.D. | 4.33 in, 110 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 3.15 in, 80 mm |
| Cage Material | Bearing Steel |
| Width | 3.15 in, 80 mm |
| Weight | 39.441 LB |
| EAN or UPC | 7316570970715 |

