- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 2.87 in Width
- Bearing Steel Cage Material
| Internal Clearance | C4 |
| Radial Internal Clearance | Group 4 (C4) |
| Inner Ring Width | 2.87 in, 73 mm |
| Tolerance | Special |
| Outer Ring Width | 2.87 in, 73 mm |
| I.D. | 100 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Material | Steel |
| Cage Type | Sheet Metal |
| Width | 2.87 in, 73 mm |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 3 |
| Outside Dia. | 215 mm |
| Cage Material | Sheet Metal |
| Inside Dia. | 100 mm |
| Relubrication Feature | With |
| Bore Type | Tapered Bore |
| Row Type | 2 |
| O.D. | 215 mm |
| Rows of Balls | Multi |
| Rolling Element | Spherical |
| Weight | 12.59 KG |
| EAN or UPC | 7316570937473 |

